Shop All Bit Socket Sets
Powerbuilt
4PC TAMPER PROOF STAR BIT SOCKET SET
Mfr # 648979
Zoro # G109575543
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 4 Piece Tamper Proof Star Bit Socket Set
- Width 3.75
- Color Silver
- Material Chrome Vanadium Steel
- Length 5.5
Product Information
- Brand Powerbuilt
- MFR # 648979
- Zoro # G109575543
- UPC # 28907374970
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Width | 3.75 |
Length | 5.5 |
Details
Includes | 4 Piece Tamper Proof Star Bit Socket Set |
Color | Silver |
Material | Chrome Vanadium Steel |
Description
Chrome Vanadium Steel Sockets; Chrome Moly Steel Bit (S-2)
- •Sockets - Chrome Plated; Bits - Sandblast Finished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 3J, 1in (300-064)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRV8)
- GUARDAIR Nozzle (79SGN13)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2122MD)
- POWERBUILT 3 Pc 1/2" Drive (Lrg) Hex Bit Socket - Mm (641862)
- POWERBUILT 6Pc 3/8", 1/2" Drive Star Bit Socket Set (648677)
- POWERBUILT 13Pc Star Bit Socket Set (940146)
- POWERBUILT 7Pc 3/8" Drive SAE Hex Bit Socket Set (648661)
- POWERBUILT 8Pc 3/8" Drive Metric Zeon Hex Bit Socket Set (642575)
- POWERBUILT 8Pc SAE Zeon Hex Bit Socket Set (E-Comm) (240093)
- VIM TOOLS Standard Tamper Torx Socket Set - 12 Piece (VMTMS-TRTORX)
- Powerbuilt Sockets & Ratchets