Shop All Spring Return Hose Reels
Powerbuilt
3/8" X 50' Automatic Air Hose Reel
Mfr # 642228
Zoro # G904186920
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 301 PSI
- Length 50 ft
- Hose Material Rubber / Brass
- Reel Dia. 3/8 in
Product Information
- Brand Powerbuilt
- MFR # 642228
- Zoro # G904186920
- UPC # 28907416397
- Country of Origin China
- Category Spring Return Hose Reels
Dimensions
Length | 50 ft |
Reel Dia. | 3/8 in |
Details
Max. Pressure | 301 PSI |
Item | Air Hose |
Hose Material | Rubber / Brass |
Description
This POWERBUILT brand 3/8" X 50' Automatic Air Hose Reel has a maximum pressure of 301 PSI, a length of 50 ft, a hose material of rubber and brass, and a reel diameter of 3/8 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Flex Nozzle (68136)
- NUMATICS Filter Regulator, PC Bowl, 3/4 in, 2.05 lb (8653ACEP5FA00HN)
- DAYTON BX37 Cogged V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (3GXA1)
- SKF Radial Ball Bearing, Shielded, 40mm Bore (6208 2Z JEM)
- LYON Closed Rack End T-Post Assmbly, 12"D, 84"H (DD8500)
- COXREELS Combination Air/Electric Reel, 3/8 in Hose Dia., 50 ft Length (C-L350-5012-X)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 25 ft. Length, 300 psi (SH-N-525)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 30 ft Length, 300 psi (P-LPL-430)
- COXREELS Hose Reel, 3/8 in Hose Dia., 60 ft. Length, 300 psi (EN-N-360)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (HD74100 OHP)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-P-LP-350-RH-BXB)
- Powerbuilt Hose & Cable Reels