Shop All Tool Boxes
Powerbuilt
Rapid Box Slant Front Tool Box, Steel, Gray, 26 in W x 18 in D x 19 in H
Mfr # 240111
Zoro # G104095497
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Heavy-Duty Lock, Weather-Sealed Lid
- Width 26 in
- Depth 18 in
- Height 19 in
Product Information
- Brand Powerbuilt
- MFR # 240111
- Zoro # G104095497
- UPC # 28907526799
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 26 in |
Depth | 18 in |
Height | 19 in |
Details
Item | Slant Front Tool Box |
Material | Steel |
Color | Gray |
Features | Heavy-Duty Lock, Weather-Sealed Lid |
Includes | Tool Box |
Series | Rapid Box |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adjustable Tap Holder Min. 2.0mm Max. 5.0mm 42mm 3/8 Sq. Drive (3131A-1)
- FULTON Sawhorse Steel 36In (QP4236-12)
- KLEIN TOOLS Phillips, Slotted, Square, Schrader Valve Insertion, Core Removal Bit 7 3/4 in, , Num. of pieces:7 (32527)
- PROTO Ignition Open End Wrench, 15/32" Head Sz (J3148)
- POWERBUILT Rapid Box Slant Front Tool Box, Steel, Red, 26 in W x 18 in D x 19 in H (240311)
- POWERBUILT Rapid Box Slant Front Tool Box with Magnetic Tool Holders, Steel, Gray, 26 in W x 18 in D x 19 in H (240102)
- POWERBUILT Rapid Box Slant Front Power Tool Box, Steel, Gray, 26 in W x 18 in D x 19 in H (941805E)
- BOTRON CO Tool Box, Conductive Polypropylene, Black/Orange, 6-1/4 in W x 5 in D x 6 in H (B0948)
- WESTWARD WESTWARD Tool Box, Steel, Red, 20 in W x 8 in D x 9 in H (36Y008)
- BOSCH i-BOXX Tool Box, Plastic, Blue, 14 in W x 12-1/2 in D x 3 in H (I-BOXX72)
- PLANO Emergency Supply Tool Box, Plastic, Orange, 15 in W x 8 in D x 10 in H (161250)
- Powerbuilt Tool Boxes