Shop All Screwdriver Bits
Powerbuilt
13PC TAMPER RESISTANT BIT SET
Mfr # 648666
Zoro # G909575552
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Bit Length 9
- Fastening Tool Material Steel
- Handle Color Silver
- Width 2.875
- Includes 8pc - 6MM Shaft Temper Resistant Torx Bits 30MM, (L)T-8, 10, 15, 20, 25, 27, 30, 40, (1) 1/4" Dr. Socket Adapeter, (1) 3/8" Dr. X 10MM Socket Adapter3pc - 10MM Hex Shaft Tamper Resistant Torx Bits 30MM(L) T-45, 50, 55(1) -Injection Holder
Product Information
- Brand Powerbuilt
- MFR # 648666
- Zoro # G909575552
- UPC # 28907118741
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 9 |
Width | 2.875 |
Details
Fastening Tool Material | Steel |
Handle Color | Silver |
Includes | 8pc - 6MM Shaft Temper Resistant Torx Bits 30MM, (L)T-8, 10, 15, 20, 25, 27, 30, 40, (1) 1/4" Dr. Socket Adapeter, (1) 3/8" Dr. X 10MM Socket Adapter3pc - 10MM Hex Shaft Tamper Resistant Torx Bits 30MM(L) T-45, 50, 55(1) -Injection Holder |
For Use With | Sockets |
Description
Set includes: 6mm shaft Tamper resistant star fasteners bit sizes T8, T10, T15, T20, T25, T27, T30, T40, T45, T50, and T55
- •1/4-inch drive coupler and 3/8-inch drive coupler
- •Bits come in an injection molded carrying tray to keep everything organized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, Univ 5/8 Nf Hs (48325)
- TEKTON Cold Chisel Set, 7-Piece (1/4-1 in.) (PNC91004)
- TEKTON 3/8 Inch Drive Crowfoot Wrench Set with Racks, 30-Piece (5/16-1 in., 8-24 mm) (WCF92301)
- TEKTON 15/16 Inch Angle Head Open End Wrench (WAE83024)
- EAZYPOWER Hex Bit, No. 2, 1/4" Hex, PK2 (03332)
- BOSCH Drive Guide (CC60493)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 1" L, PK5 (ITSQ2105)
- VEGA Torx 55 Power Bit x 2" - 7/16 Hex Shank (350T55A)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33SQ1)
- VEGA Hex Tamper 7/64 Insert Bit x 1 (125HT0764A)
- BLU-MOL XTREME Phillips 2 in. L Screwdriver Bit S2 Tool Steel (E0217089)
- Powerbuilt Screwdrivers and Nutdrivers