Shop All Coin & Button Batteries
Power Xp
BatteryPack.6 Cell, 9 V, Kaba
Mfr # DL-16
Zoro # G3718757
original price:
$6.15
10% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand KABA ILCO
- Battery Chemistry Alkaline
- Voltage - Batteries 9V DC
- Capacity - Batteries 2,900 mAh
- Voltage 9
Product Information
- Brand Power Xp
- MFR # DL-16
- Zoro # G3718757
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Width | 1.93 in |
Height | 2 in |
Length | 1.75" |
Depth | 1.06 in |
Details
Fits Brand | KABA ILCO |
Battery Chemistry | Alkaline |
Voltage - Batteries | 9V DC |
Capacity - Batteries | 2,900 mAh |
Item | Door Lock Battery Pack |
Voltage | 9 |
Battery Type | Alkaline |
Battery Capacity | 2450mAh |
Operating Temp. | 0-130F |
Terminal Type - Batteries | Wire Leads |
Number of Cells - Battery | 6 |
Battery Cross-Reference | 884950, HTL-2, PMI7000, UNICAN |
Standards | ANSI, CE, ISO9001, RoHS |
Max. Operating Temp. | 130 Degrees F |
Fits Model | 01070, 502238, 50225, 700 |
Min. Operating Temp. | 0 Degrees F |
Shelf Life | 5 yr |
Cross-Reference | HTL-2, 884950, UNICAN, PMI7000 |
Description
Door Lock Battery Pack, Fits Brand KABA ILCO, Voltage - Batteries 9V DC, Capacity - Batteries 2,900 mAh, Battery Cross-Reference 884950, HTL-2, PMI7000, UNICAN, Fits Model 01070, 502238, 50225, 700, Battery Chemistry Alkaline, Height 2 in, Width 1.93 in, Depth 1.06 in, Number of Cells - Battery 6, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Terminal Type - Batteries Wire Leads, Standards ANSI, CE, ISO9001, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Maxell T37016 60 Minute - Normal Bias; Audio Cassette - Pack of 2 (109024)
- MIGHTY MAX BATTERY BATTERY, 12V, 35AH, GOLDEN TECHNOLOGY, GOLDEN COMPANION II - 2 Pack (ML35-12MP2569155154)
- ILC Replacement for HP Hewlett Packard 741727-001 AC Adapter (741727-001 AC ADAPTER HP HEWLETT PACKARD)
- ITT CANNON DSUB DA DEEP STRT BS CAD (M850494812F)
- POWER XP BatteryPack, 4 Cell, 6 V, Saflok (DL-2)
- POWER XP BatteryPack, 6 Cell, 9 V, VingCard (DL-30)
- POWER XP SafLok 4 Cell, 6 V 2+2 Y Pack, Saflok (DL-19)
- POWER XP BatteryPack, 4 Cell, 6 V, Saflok (DL-8)
- POWER XP BatteryPack, 4 Cell, 6 V, Saflok (DL-5)
- PANASONIC CR-2032/HF1N 3V Lithium Coin Battery Horz 2 PC Pins PC CMOS RTC (CR-2032/HF1N)
- ILC Replacement For ENERGIZER, 2025BP2 (2025BP-2)
- Power Xp Coin & Button Batteries