Shop All Coin & Button Batteries
Power Xp
BatteryPack, 6 Cell, 9 V, VingCard
Mfr # DL-30
Zoro # G3610731
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Timelox, VingCard
- Voltage - Batteries 9V DC
- Capacity - Batteries 2,900 mAh
- Voltage 9
- Battery Chemistry Alkaline
Product Information
- Brand Power Xp
- MFR # DL-30
- Zoro # G3610731
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Height | 4 in |
Depth | 0.7 in |
Width | 2.3 in |
Length | 4.00" |
Details
Fits Brand | Timelox, VingCard |
Voltage - Batteries | 9V DC |
Capacity - Batteries | 2,900 mAh |
Item | Door Lock Battery Pack |
Voltage | 9 |
Battery Chemistry | Alkaline |
Battery Type | Alkaline |
Battery Capacity | 2450mAh |
Operating Temp. | 0-130F |
Cross-Reference | HTL-10, Timelox, DL-25 |
Number of Cells - Battery | 6 |
Max. Operating Temp. | 130 Degrees F |
Shelf Life | 5 yr |
Battery Cross-Reference | DL-25, HTL-10, Timelox |
Fits Model | Timelox |
Standards | ANSI, CE, ISO9001, RoHS |
Min. Operating Temp. | 0 Degrees F |
Terminal Type - Batteries | Wire Leads |
Description
Door Lock Battery Pack, Fits Brand Timelox, VingCard, Voltage - Batteries 9V DC, Capacity - Batteries 2,900 mAh, Battery Cross-Reference DL-25, HTL-10, Timelox, Fits Model Timelox, Battery Chemistry Alkaline, Height 4 in, Width 2.3 in, Depth 0.7 in, Number of Cells - Battery 6, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Terminal Type - Batteries Wire Leads, Standards ANSI, CE, ISO9001, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Kubota T1670 15HP Tractor Mower (ML-U1-CCAHR596)
- SCOSCHE MagicMount Pro Charge5 Wireless Charging Dash / Vent Mount, Black and Silver (MPQ5DV-XTSP)
- ILC Replacement for Batteries AND Light Bulbs Cam10442 (CAM10442 BATTERIES AND LIGHT BULBS)
- POWER XP BatteryPack, 4 Cell, 6 V, Saflok (DL-5)
- POWER XP BatteryPack, 4 Cell, 6 V, Saflok (DL-8)
- POWER XP BatteryPack.6 Cell, 9 V, Kaba (DL-16)
- POWER XP BatteryPack, 4 Cell, 6 V, Saflok (DL-2)
- POWER XP SafLok 4 Cell, 6 V 2+2 Y Pack, Saflok (DL-19)
- DURACELL Silver Oxide 309/393 1.5 V 80 Ah Electronic/Watch Battery (D309/393BPK)
- ENERGIZER Button Cell Batery, 1.55V, PK5 (357-303TZ)
- Power Xp Coin & Button Batteries