Shop All Coin & Button Batteries
Power Xp
BatteryPack, 4 Cell, 6 V, Saflok
Mfr # DL-8
Zoro # G3717253
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Saflok
- Voltage - Batteries 6V DC
- Capacity - Batteries 2,900 mAh
- Voltage 6
- Battery Chemistry Alkaline
Product Information
- Brand Power Xp
- MFR # DL-8
- Zoro # G3717253
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Depth | 0.6 in |
Length | 2.25" |
Height | 2 in |
Width | 2.2 in |
Details
Fits Brand | Saflok |
Voltage - Batteries | 6V DC |
Capacity - Batteries | 2,900 mAh |
Item | Door Lock Battery Pack |
Voltage | 6 |
Battery Chemistry | Alkaline |
Battery Type | Alkaline |
Battery Capacity | 2450mAh |
Battery Cross-Reference | 884952, A28100, A28110, HTL-11, HTL-13, PMI235NT |
Number of Cells - Battery | 4 |
Min. Operating Temp. | 0 Degrees F |
Standards | ANSI, CE, ISO9001, RoHS |
Cross-Reference | HTL-11, HTL-13, 884952, A28100, A28110, PMI235NT |
Max. Operating Temp. | 130 Degrees F |
Shelf Life | 5 yr |
Operating Temp. | 0-130F |
Terminal Type - Batteries | Wire Leads |
Fits Model | A28100, A28110, MT |
Description
Door Lock Battery Pack, Fits Brand Saflok, Voltage - Batteries 6V DC, Capacity - Batteries 2,900 mAh, Battery Cross-Reference 884952, A28100, A28110, HTL-11, HTL-13, PMI235NT, Fits Model A28100, A28110, MT, Battery Chemistry Alkaline, Height 2 in, Width 2.2 in, Depth 0.6 in, Number of Cells - Battery 4, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Terminal Type - Batteries Wire Leads, Standards ANSI, CE, ISO9001, RoHS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPSOCKETS PopWallet Plus with PopGrip, Black (801937)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- COMMSCOPE Replacement for Tessco 52665-3 (52665-3)
- ILC Replacement for Anders & Kern Vlt-x400lp Lamp & Housing replacement light bulb lamp (VLT-X400LP LAMP & HOUSING ANDERS & KERN)
- POWER XP SafLok 4 Cell, 6 V 2+2 Y Pack, Saflok (DL-19)
- POWER XP BatteryPack.6 Cell, 9 V, Kaba (DL-16)
- POWER XP BatteryPack, 4 Cell, 6 V, Saflok (DL-5)
- POWER XP BatteryPack, 4 Cell, 6 V, Saflok (DL-2)
- POWER XP BatteryPack, 6 Cell, 9 V, VingCard (DL-30)
- RAYOVAC BATTERY HEAR AID 10 8PK (10-8)
- MAXELL Silver Oxide Watch Battery SR920SW Low Drain Replaces 371, PK 5 (SR920SW)
- Power Xp Coin & Button Batteries