Shop All Coin & Button Batteries
Power Xp
BatteryPack, 4 Cell, 6 V, Saflok
Mfr # DL-2
Zoro # G3743494
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Saflok
- Battery Chemistry Alkaline
- Voltage - Batteries 6V DC
- Capacity - Batteries 2,900 mAh
- Voltage 6
Product Information
- Brand Power Xp
- MFR # DL-2
- Zoro # G3743494
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Depth | 0.5 in |
Width | 2.5 in |
Length | 2.25" |
Height | 2 in |
Details
Fits Brand | Saflok |
Battery Chemistry | Alkaline |
Voltage - Batteries | 6V DC |
Capacity - Batteries | 2,900 mAh |
Item | Door Lock Battery Pack |
Voltage | 6 |
Battery Type | Alkaline |
Battery Capacity | 2450mAh |
Number of Cells - Battery | 4 |
Standards | ANSI, CE, ISO9001, RoHS |
Min. Operating Temp. | 0 Degrees F |
Fits Model | IC, S54490, SL2500, System 5000, VC |
Max. Operating Temp. | 130 Degrees F |
Terminal Type - Batteries | Wire Leads |
Cross-Reference | HTL-1, HTL-17, S54490, 884955 |
Shelf Life | 5 yr |
Battery Cross-Reference | 884955, HTL-1, HTL-17, S54490 |
Operating Temp. | 0-130F |
Description
Door Lock Battery Pack, Fits Brand Saflok, Voltage - Batteries 6V DC, Capacity - Batteries 2,900 mAh, Battery Cross-Reference 884955, HTL-1, HTL-17, S54490, Fits Model IC, S54490, SL2500, System 5000, VC, Battery Chemistry Alkaline, Height 2 in, Width 2.5 in, Depth 0.5 in, Number of Cells - Battery 4, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Terminal Type - Batteries Wire Leads, Standards ANSI, CE, ISO9001, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7AH Replaces hr9-12 gp1270 sla1075 gp1270f2 wp7-12 bp8-12 (ML7-12191111111111111)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 15Ft- White (100707WT)
- GADGET GUARD Black Ice Flex Screen Protector For Apple Watch 49mm, Clear (VG-GGFLEX115AP01A)
- SCHNEIDER ELECTRIC Analog isolated high level input module, Modicon X80, 4 inputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMI0410)
- POWER XP SafLok 4 Cell, 6 V 2+2 Y Pack, Saflok (DL-19)
- POWER XP BatteryPack, 6 Cell, 9 V, VingCard (DL-30)
- POWER XP BatteryPack, 4 Cell, 6 V, Saflok (DL-5)
- POWER XP BatteryPack, 4 Cell, 6 V, Saflok (DL-8)
- POWER XP BatteryPack.6 Cell, 9 V, Kaba (DL-16)
- ENERGIZER Button Cell Battery, A27, 12V (A27BPZ)
- PKCELL PK Cell CR2016-5B 3.0V Flat Lithium Manganese Battery; Pack of 5 (CR2016-5B)
- Power Xp Coin & Button Batteries