Shop All Fuel Additives
This Product is Discontinued
Power Service
Diesel Fuel Additive, 80 oz. (Discontinued)
Mfr # 08080-06
Zoro # G5573167
This Product is Discontinued
Key Features
- For Use With Diesel/Bio-Diesel Blends
- Container Size 80 oz
- Color Amber
- Container Type Bottle
- Size 80 oz
Product Information
- Brand Power Service
- MFR # 08080-06
- Zoro # G5573167
- UPC # 027854080804
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 80 oz |
Size | 80 oz |
Size/Net Weight | 4.9 lb |
Details
Item | Gelled Diesel Fuel Additive |
For Use With | Diesel/Bio-Diesel Blends |
Color | Amber |
Container Type | Bottle |
Sub-Category | Fuel Additives and Stabilizers |
Application | Diesel Fuel Additive |
Appearance | Liquid |
Type | Fuel Additive |
Description
Gelled Diesel Fuel Additive, Container Type Bottle, Container Size 80 oz, Color Amber
Restrictions
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.