Shop All Battery Backup
Power Sentry
Battery, 10.0W, 10-5/8" L, Thermoplastic
Mfr # PS1055CP M10
Zoro # G6287150
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts - Emergency Lighting and Exit Signs 10.0
- Lamp Type - Fluorescent Lighting Battery Backup Systems LED
- Initial Lumens - Emergency Lighting and Exit Signs 1250
- Housing Material Steel
- Length - Emergency Lighting and Exit Signs 10-5/8"
Product Information
- Brand Power Sentry
- MFR # PS1055CP M10
- Zoro # G6287150
- UPC # 191723976809
- Country of Origin Mexico
- Category Battery Backup
Dimensions
Length - Emergency Lighting and Exit Signs | 10-5/8" |
Width | 2 3/8 in |
Height | 1 3/16 in |
Length | 10 1/2 in |
Description
Power Sentry(R), LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Bulb Watts 10 W, 15 W, Max. Bulb Watts 15 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, CA Title 20 Compliant Yes, 10 1/2 in Length, 2 3/8 in Width, 1 3/16 in Height, Standard Profile, Steel Housing Material
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Biotek Elx808 replacement light bulb lamp (ELX808 BIOTEK)
- AFX Koren LED Undercabinet Light, 9", Oil-Rubbed Bronze (RFKIT14AJ)
- HUBBELL Light ReflectorRefractor Lighting Parts And Accessory (KL)
- STREAMLIGHT Tactical Lantern, LED, Orange (45805)
- POWER SENTRY Emergency Lighting Ballast, 13-5/16" L (PS1400QD MVOLT PSBCEB2)
- POWER SENTRY 75 W, 600 to 700 lm Linear Fluorescent Battery Pack (PS600QD MVOLT M12)
- POWER SENTRY 80 W, 1100 to 1400 lm Linear Fluorescent Battery Pack (PS1400QD MVOLT M8)
- POWER SENTRY Battery, 120/277V, 16-3/4" L, Thermoplastic (PS1055LCP M18)
- POWER SENTRY Battery, 120/277V, 10-5/8" L, Thermoplastic (PS1055CP FMC M10)
- POWER SENTRY 40 W, 450 to 550 lm Linear Fluorescent Battery Pack (PSQ500QD MVOLT M12)
- LUMAPRO Battery, SLA, DC 6V, 12Ah (48H471)
- Power Sentry Battery Backup