Shop All Cable Ties
Power Gear
Cable Ties, Assorted Sizes, PK1000
Mfr # 50724
Zoro # G4471947
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4", 8", 11"
- Color Assorted Colors
- Material Nylon
- Basic Material Plastic
- Features (200) Natural, 4" Length; (400) Colored, 4" Length; (350) Natural, 8" Length; (50) Natural, 11" Length
Product Information
- Brand Power Gear
- MFR # 50724
- Zoro # G4471947
- UPC # 043180507242
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 4", 8", 11" |
Details
Color | Assorted Colors |
Item | Assorted Cable Ties |
Material | Nylon |
Basic Material | Plastic |
Features | (200) Natural, 4" Length; (400) Colored, 4" Length; (350) Natural, 8" Length; (50) Natural, 11" Length |
Description
Cable Ties, Assorted Sizes, 1000pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 1", .875-1.00 (RSR-9316)
- LEVITON Rocker Switch 3A 24V Dec Spdt Mom Sw Iv (56081-2I)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (24C961)
- GARDNER BENDER 15" L Heavy Duty Cable Tie 120 lb Black PK 10 (45-515UVB)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 100Pk, PK 100 (RLH-145-100-GN-WO)
- TY-RAP 4" L Mountable Miniature Cable Tie BK PK 100 (TY533MX)
- DISCO Cable Ties, Push Mount, 13mm Hole, PK25 (15711PK)
- PARTNERS BRAND UV Cable Ties, 175#, 30", Black, 100/Case (CTUV30175)
- KABLE KONTROL Kable Kontrol® 11" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Natural (MHT11-50-Natural)
- PARTNERS BRAND UV Cable Ties, 120#, 24", Black, 100/Case (CTUV24120)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie Violet PK 10 (H-09-010-V-WO)
- Power Gear Cable Ties