Shop All Wire Connectors
Power First
Wire Connector, Yellow, PK175
Mfr # 5UYH8
Zoro # G1512725
original price:
$18.89
72% off
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 10 AWG
- Series P4
- Max. Voltage 600V AC
Product Information
- Brand Power First
- MFR # 5UYH8
- Zoro # G1512725
- UPC # 190735599747
- Country of Origin China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 10 AWG |
Height | 0.86 in |
Width | 0.55 in |
Strip Length | 3/8 in |
Minimum Single Wire Size | 22 AWG |
Outside Diameter | 0.43 in |
Maximum Single Wire Size | 8 AWG |
Overall Width | 0.55 in |
Wire Size Ranges | 22 AWG - 8 AWG |
Overall Height | 0.97 in |
Twist-On Wire Size Ranges | 22 AWG - 8 AWG |
Description
Twist On Wire Connector, Color Yellow, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (3) 20 AWG, Maximum Wire Combination (2) 12 AWG with (2) 14 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 7, Standards CSA Certified: 175604UL Listed: E113650, Wire Connector Style Standard, Compatible Installation Tool Model Number No. 4, Compatible with Product Type Light Fixtures & House Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Gfi St Recept W/Wlplt La (C36-GFNT1-0PT)
- EATON BUSSMANN Open Fuse Block, G UL Class, 3 Poles, 0 to 15A Amp Range, 600V AC/DC Volt Rating (BG3013SQ)
- IDEAL General Hand Tool Kit, No. of Pcs. 7 (33-506)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 1 Pole, 240V AC, C Curve (5SJ41107HG40)
- POWER FIRST Wire Connector, Orange, PK100 (5UYJ4)
- POWER FIRST Displacement Connector, 18-14 AWG, PK50 (22EW66)
- POWER FIRST Wire Connector Wing, Red, PK300 (5UYJ1)
- POWER FIRST Displacement Connectorr, 12 AWG, PK50 (22EW67)
- POWER FIRST Wire Connector, Blue, PK100 (5UYJ3)
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW63)
- SIMPSON STRONG-TIE L-Angle Zmax L70Z (L70Z)
- Power First Wire Connectors