Shop All Wire Connectors
Power First
Wire Connector, Yellow, PK100
Mfr # 5UYJ5
Zoro # G2265821
product price: $9.45
/pk 100, $0.09/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 10 AWG
- Series P4
- Max. Voltage 600V AC
Product Information
- Brand Power First
- MFR # 5UYJ5
- Zoro # G2265821
- UPC # 190735599815
- Country of Origin China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 10 AWG |
Height | 1.25 in |
Width | 0.55 in |
Minimum Single Wire Size | 22 AWG |
Outside Diameter | 0.43 in |
Strip Length | 3/8 in |
Overall Width | 0.55 in |
Overall Height | 0.97 in |
For Wire Size | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 8 AWG |
Maximum Single Wire Size | 8 AWG |
Description
Twist On Wire Connector, Color Yellow, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (3) 20 AWG, Maximum Wire Combination (2) 12 AWG with (2) 14 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 7, Standards CSA Certified: 175604UL Listed: E113650, Wire Connector Style Standard, Compatible Installation Tool Model Number No. 4, Compatible with Product Type Light Fixtures & House Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Ground Bar Kit 3 Circuit (PK3GTA1CP)
- EATON Current Sens Rly, 1.75to150A, Self Powered (ECSNCASP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 10A, 600V AC, Indicating (LPS-RK-10SPI)
- AUTONICS Fibr Optic Cable, Diffuse, 6-9/16 ft., 40mm (FD-320-05)
- POWER FIRST Wire Connector, Gray, PK100 (5UYJ2)
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW63)
- POWER FIRST Displacement Connectorr, 12 AWG, PK50 (22EW67)
- POWER FIRST Wire Connector Wing, Red, PK300 (5UYJ1)
- POWER FIRST Displacement Connector, 22-16 AWG, PK100 (22EW60)
- POWER FIRST Closed-End Crimp Conn, Nylon, 221F, PK100 (4FRH1)
- WIRE NUT Wirenut 73B Black, PK1000 (30-153)
- Power First Wire Connectors