Shop All Wire Connectors
Power First
Wire Connector Wing, Red, PK300
Mfr # 5UYJ1
Zoro # G3475491
product price: $29.99
/pk 300, $0.10/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 8 AWG
- Series P13
- Max. Voltage 600V AC
Product Information
- Brand Power First
- MFR # 5UYJ1
- Zoro # G3475491
- UPC # 190735599778
- Country of Origin China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 8 AWG |
Height | 0.86 in |
Width | 0.91 in |
Minimum Single Wire Size | 22 AWG |
Maximum Single Wire Size | 6 AWG |
Overall Width | 0.91 in |
Strip Length | 5/8 in |
For Wire Size | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 6 AWG, 8 AWG |
Overall Height | 1.25 in |
Outside Diameter | 0.51 in |
Description
Twist On Wire Connector, Color Red, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (3) 16 AWG, Maximum Wire Combination (5) 12 AWG, Contact Finish Zinc, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CSA Certified: 175604UL Listed: E113650, Wire Connector Style Wing, Compatible Installation Tool Model Number No. 5, Compatible with Product Type Light Fixtures & House Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Jog, Black/Red (ZBY2382)
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 50ft (HS-105 2" Clr 50)
- ANVIL Beam Clamp, Rod Sz 1/2", Zinc Plated (0500305016)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC200/240)
- POWER FIRST Wire Connector, Blue, PK100 (5UYJ3)
- POWER FIRST Displacement Connector, 22-16 AWG, PK100 (22EW60)
- POWER FIRST Displacement Connectorr, 12 AWG, PK50 (22EW67)
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW63)
- POWER FIRST Wire Connector Wing, Blue, PK25 (5UYH6)
- POWER FIRST Wire Connector, Yellow, PK100 (5UYJ5)
- ANCOR 120 Piece Premium Connector Kit (220003)
- Power First Wire Connectors