Shop All Switch Accessories
This Product is Discontinued
Power First
Toggle Switch, DPDT, 15A @ 277V, QuikConnct (Discontinued)
Mfr # 2LMZ9
Zoro # G3457781
This Product is Discontinued
Key Features
- Contact Form DPDT
- Number of Connections 6
- Switch Function Momentary On/Off/Momentary On
- Terminals Quick Connect
- Mounting Hole 0.50 in dia
Product Information
- Brand Power First
- MFR # 2LMZ9
- Zoro # G3457781
- UPC # 190735592724
- Country of Origin China
- Category Switch Accessories
Dimensions
Stem Length | 0.5 in |
Actuator Length | 0.75 in |
Stem Dia. and Thread Size | M12 x 1-6g |
Mounting Hole Diameter | 0.5 in |
Details
Item | Toggle Switch |
Contact Form | DPDT |
Number of Connections | 6 |
Switch Function | Momentary On/Off/Momentary On |
Terminals | Quick Connect |
Mounting Hole | 0.50 in dia |
AC Contact Rating | 15A @ 277V AC, 20A @ 125V AC |
HP | 1 1/2 hp |
Standards | UL Listed |
Operating Temp. Range | 185 Degrees F |
Actuator Style | Bat |
Product Type | Toggle Switch |
Horsepower | 1 1/2 hp |
Terminal Connection Type | Quick Connect Tab |
Description
Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On, AC Contact Rating 15A @ 277V AC, 20A @ 125V AC, HP 1 1/2 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, Actuator Style Bat, Actuator Length 0.75 in, Stem Length 0.5 in, Stem Dia. and Thread Size M12 x 1-6g, Operating Temp. Range 185 Degrees F, Standards UL Listed
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.