Shop All Power Strips
Power First
Surge Protector Outlet Strip, Yellow
Mfr # 52NY62
Zoro # G8475866
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V AC
- Color Yellow
- Cord Length 25 ft
- Number of Conductors 3
- Gauge/Conductor 14/3
Product Information
- Brand Power First
- MFR # 52NY62
- Zoro # G8475866
- UPC # 190735959879
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 25 ft |
Wire Size | 14 AWG |
Length | 10 1/4 in |
Width | 5 3/8 in |
Cord Length - Ext. Cords and Outlet Strips | 25 ft. |
Length (Straight Wireway) | 10 15/64 in |
Description
Surge Protector Outlet Strip, Total Number of Outlets 8, Color Yellow, Cord Length 25 ft, Communication Port None, Rated Joules 1,050, Application Commercial and Industrial, Housing Material Metal, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 3, USB Charging Port 0, Medical Facility Use Not Allowed, Number of Conductors 3, Voltage 125V AC, Length 10 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 14 AWG, 500 ft, Light Blue, PVC Insulation (76812.R8.16)
- SCHNEIDER ELECTRIC Plug-In Relay, 250VAC, 8A, Rsb + Options, 120V AC Coil Volts, 2 C/O (RSB2A080F7)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (CP2X325-Y/O)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Yellow, PVC Insulation (76502.18.05)
- POWER FIRST Outlet Strip, 15 ft., 12 Outlets, Aluminum (52NY35)
- POWER FIRST Outlet Strip, 4, 3 ft., 5-15R (52NY40)
- POWER FIRST Outlet Strip, 1 Outlet Row, 6 Outlets (36872)
- POWER FIRST Surge Protector Outlet Strip, White (52NY53)
- POWER FIRST Outlet Strip, 6 ft., 10 Outlets, Aluminum (52NY34)
- POWER FIRST Outlet Strip, 6, 3 ft., 5-15R (52NY41)
- SOUTHWIRE Coleman Cable 172-01910 12-3 25' Sjtw Generatorcord (172-01910)
- Power First Power Strips