Shop All Power Strips
Power First
Surge Protector Outlet Strip, 8 ft., Gray
Mfr # 52NY64
Zoro # G8475936
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V AC
- Color Gray
- Cord Length 6 ft
- Number of Conductors 3
- Gauge/Conductor 14/3
Product Information
- Brand Power First
- MFR # 52NY64
- Zoro # G8475936
- UPC # 190735959800
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Wire Size | 14 AWG |
Width | 5 1/8 in |
Length | 10 1/2 in |
Cord Length - Ext. Cords and Outlet Strips | 8 ft. |
Length (Straight Wireway) | 10 1/2 in |
Description
Surge Protector Outlet Strip, Total Number of Outlets 8, Color Gray, Cord Length 6 ft, Communication Port None, Rated Joules 1,050, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 4, USB Charging Port 0, Medical Facility Use Not Allowed, Number of Conductors 3, Voltage 125V AC, Length 10 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 1 Pole, 120/240V AC (UBITBA120L)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-RG610)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUB32AA)
- MERSEN UL Class Fuse, A50QS-Y Series, Fast-Acting, 150A, 500V AC, Non-Indicating (A50QS150-4Y)
- POWER FIRST Outlet Strip, 15 ft., 6 Outlets, Aluminum (52NY30)
- POWER FIRST Surge Protector Outlet Strip, 4 ft., White (52NY52)
- POWER FIRST Outlet Strip, 15 ft., 8 Outlets, Aluminum (52NY36)
- POWER FIRST Outlet Strip, 20A, 120V, 36 Outlet (2MV39)
- POWER FIRST Outlet Strip, 6, 6 ft., 5-15R (52NY43)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY60)
- E-DUSTRY INC e-dustry EPS-10412 12 in. 4 Outlet Metal Power Strip; 1 ft. - White (EPS-10412)
- Power First Extension Cords & Power Strips