Shop All Cable Ties
Power First
Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Yellow, Indoor, Outdoor Use, 100 Pack
Mfr # 36J225
Zoro # G5213652
product price: $6.49
/pk 100, $0.06/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.19"
- Color - Cable Tie Yellow
- Tensile Strength 50 lb.
- Width - Cable Tie 0.19"
Product Information
- Brand Power First
- MFR # 36J225
- Zoro # G5213652
- UPC # 190735596395
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11.8" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 3.27" |
Approximate Length - Cable Tie | 12" |
Approximate Length | 12" |
Length - Cable Tie | 11.80" |
Nominal Max. Bundle Dia. | 3 1/4 in |
Actual Length | 11.8 in |
Nominal Length | 12 in |
Description
Cable Tie, Standard, Actual Length 11.8 in, Width 0.19 in, Nominal Length 12 in, Locking Style Plastic Pawl, Color Yellow, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Flame Retardant, Halogen-Free, Plenum Rated, Standard, Nominal Max. Bundle Dia. 3 1/4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 3.27 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 72 in H, 48 in W, 24 in D, NEMA 12, Hinged (WA724824FSD)
- EATON CUTLER-HAMMER Load Center, MB, 200A, 120/240V, 1 Phase (MB816B200BTS)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC75)
- SQUARE D Panelboard Cover, Flush (NC32F)
- POWER FIRST 11.8" L Cable Tie BL PK 100 (36J229)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (36J156)
- POWER FIRST 14.5" L Cable Tie OR PK 100 (36J232)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 500 (36J203)
- POWER FIRST Heavy Duty Cable Tie, 14-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J165)
- POWER FIRST 7.9" L Intermediate Cable Tie GN PK 100 (36J223)
- NITE IZE Gear Tie 24 in. L Orange Twist Ties 2 pk (GLL24-01-2R3)
- Power First Cable Ties