Shop All Splicing Connectors
Power First
Splice Connector, Vinyl, Blue, PK100
Mfr # 5UGU8
Zoro # G2657961
original price:
$63.25
73% off
new price: $16.79
/pk 100, $0.17/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG and 22 to 16 AWG
- Insulation Type Vinyl
- Seam Butted
- Connection Type Crimp
- Insulation Color Blue
Product Information
- Brand Power First
- MFR # 5UGU8
- Zoro # G2657961
- UPC # 190735599662
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Overall Length | 0.97 in |
Barrel Inside Dia. | 0.067 in 0.091 in |
For Maximum Wire Insulation Diameter | 0.064 in |
Barrel Outside Diameter | 0.177 in |
For Wire Size | 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG |
Strip Length | 1/4 in |
Barrel Inside Diameter | 0.091 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 22 AWG |
Description
Splice Connector, Connection Type Crimp, Insulation Material Vinyl, Insulation Color Blue, Maximum Operating Temperature 167 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 14 AWG, Standards UL/cUL Listed, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating V-0, Overall Length 0.97 in, RoHS Compliant Yes, Seam Style Seamless, Barrel Inside Diameter 0.091 in, Barrel Outside Diameter 0.177 in, Body Finish Tin Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (D322NRB)
- GENERAC Recoil Starter Assembly (095268ASRV)
- SIEMENS CO2roomSensor0-10vdc Temp/RH (QPA2062)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 1 Pole, 240/415V AC, Z Curve (M9F44102)
- POWER FIRST Long Barrel Splcie, 2.27 in. L, Orange (22EZ37)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Blue (22EZ31)
- POWER FIRST Short Barrel Splice, 2.15 in. L, White (22EZ25)
- POWER FIRST Short BarrelSplice, 1.26 in. L, Brown (22EZ18)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK20 (4FRE1)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (4FRE8)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- Power First Splicing Connectors