Shop All Splicing Connectors
Power First
Splice Connector, Heat Shrink, Red, PK25
Mfr # 5UGV3
Zoro # G3111656
$53.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG and 8 AWG
- Insulation Type Heat Shrink
- Seam Butted
- Connection Type Crimp
- Insulation Color Red
Product Information
- Brand Power First
- MFR # 5UGV3
- Zoro # G3111656
- UPC # 190735599716
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Overall Length | 1.91 in |
Barrel Inside Dia. | 0.138 in 0.181 in |
Minimum Wire Size | 12 AWG |
For Wire Size | 10 AWG, 12 AWG, 8 AWG |
Strip Length | 3/8 in |
Maximum Wire Size | 8 AWG |
For Maximum Wire Insulation Diameter | 0.129 in |
Barrel Inside Diameter | 0.177 in |
Description
Splice Connector, Connection Type Crimp, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 8 AWG, Standards UL/cUL Listed, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, Overall Length 1.91 in, RoHS Compliant Yes, Seam Style Seamless, Barrel Inside Diameter 0.177 in, Body Finish Tin Plated, Body Material Copper, Compatible Installation Tool Model Number 24C968
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Through Panel, PK500 (PUM-100-2S-D30)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T150D23)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 800mA, 250V AC, 35A at 250V AC, 5 PK (GDC-800MA)
- EATON BUSSMANN Spare Fuse Cabinet, 5 cu. ft. (SFC-FUSE-CAB)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG7)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Red (22EZ30)
- POWER FIRST Short Barrel Splice, 1.52 in. L, Green (22EZ19)
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK50 (5UGV2)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK50 (4FRL5)
- POWER FIRST Splice Connector, Vinyl, Red, PK25 (5WHG8)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Uy, Yellow (TBN-1003)
- Power First Wire Connectors & Disconnects