Shop All Splicing Connectors
Power First
Splice Connector, Heat Shrink, Red, PK25
Mfr # 4FRE8
Zoro # G1023985
product price: $22.65
/pk 25, $0.91/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Heat Shrink
- Seam Butted
- Connection Type Crimp
- Insulation Color Red
Product Information
- Brand Power First
- MFR # 4FRE8
- Zoro # G1023985
- UPC # 190735597286
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Overall Length | 1.42 in |
Barrel Inside Dia. | 0.067 in |
Barrel Inside Diameter | 0.067 in |
Strip Length | 1/4 in |
Minimum Wire Size | 22 AWG |
For Maximum Wire Insulation Diameter | 0.051 in |
For Wire Size | 16 AWG, 18 AWG, 20 AWG, 22 AWG |
Maximum Wire Size | 16 AWG |
Description
Splice Connector, Connection Type Crimp, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Standards UL/cUL Listed, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, Overall Length 1.42 in, RoHS Compliant Yes, Seam Style Seamless, Barrel Inside Diameter 0.067 in, Body Finish Tin Plated, Body Material Copper, Compatible Installation Tool Model Number 24C968
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Motion Sensor Switch, Switch Accessory, Lighting (5639-5)
- OMRON Time Delay Relay, 200 to 240VAC, 5A, DPDT (H3YN-2 AC200-230)
- C2G Cables To Go 33045 1m 10Gb LC-LC DUPLEX 50-125 MULTIMODE FIBER PATCH CABLE (33045)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG5352GY)
- POWER FIRST Splice Connector, Vinyl, Red, PK50 (5UGV0)
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK50 (5UGV2)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG8)
- POWER FIRST Short BarrelSplice, 1.26 in. L, Brown (22EZ18)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (5UGU8)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Blue (22EZ16)
- ABB Long-Barrel Splice, 3.50 in. L, White (54814)
- Power First Splicing Connectors