Shop All Rocker Switches
Power First
Rocker Switch, SPST, 2 Connections
Mfr # 2LNC4
Zoro # G2442946
original price:
$3.99
58% off
new price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function Momentary On/Off
- Terminals Screw
- Mounting Hole 0.830 in x 1.450 in
Product Information
- Brand Power First
- MFR # 2LNC4
- Zoro # G2442946
- UPC # 190735592854
- Country of Origin China
- Category Rocker Switches
Dimensions
Manufacturer Warranty Length | 2 yr |
Overall Depth | 0.96 in |
Overall Height | 0.37 in |
Mounting Hole Width | 0.83 in |
Overall Width | 1.7 in |
Mounting Hole Length | 1.48 in |
Description
Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function Momentary On/Off, Terminals Screw, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 2 hp, Body Color Black, Switch Color Red, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 22.4 cu in, Ceiling Box, Steel (937)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 16 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2065A.12.03)
- GE Miniature Circuit Breaker, THQB Series 30A, 2 Pole, 120/240V AC (THQB2130HID)
- WIEGMANN Hole Seal, 3.64 In Hole dia., Steel (WAS300)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA5)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC5)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC8)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ5)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE4)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE2)
- RACE SPORT Led Rocker Switch W/ White Led Radiance (Roof Lights) (RSLJ15W)
- Power First Switches