Shop All Rocker Switches
Power First
Rocker Switch, SPST, 2 Connections
Mfr # 2LNA8
Zoro # G0469883
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function ON/OFF
- Terminals Screw
- Mounting Hole 0.830 in x 1.450 in
Product Information
- Brand Power First
- MFR # 2LNA8
- Zoro # G0469883
- UPC # 190735592809
- Country of Origin China
- Category Rocker Switches
Dimensions
Overall Depth | 0.96 in |
Overall Height | 0.42 in |
Mounting Hole Width | 0.83 in |
Manufacturer Warranty Length | 2 yr |
Mounting Hole Length | 1.48 in |
Overall Width | 1.7 in |
Description
Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals Screw, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 2 hp, Body Color Black, Switch Color White, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Strut Clamp, 100PK (SC75R)
- HUBBELL Security Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS12RKLM)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR24B)
- X1 TOOLS 3/8 Rubber Harness Grommet 200 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x200)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC5)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ5)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH5)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2VLR1)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ1)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND1)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG29)
- Power First Switches