Shop All Rocker Switches
Power First
Rocker Switch, SPDT, 3 Connections
Mfr # 2LNE5
Zoro # G1379427
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 3
- Switch Function On/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.450 in
Product Information
- Brand Power First
- MFR # 2LNE5
- Zoro # G1379427
- UPC # 190735593042
- Country of Origin China
- Category Rocker Switches
Dimensions
Mounting Hole Length | 1.48 in |
Overall Depth | 0.96 in |
Manufacturer Warranty Length | 2 yr |
Mounting Hole Width | 0.83 in |
Overall Height | 0.37 in |
Overall Width | 1.7 in |
Description
Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 1 1/2 hp, Body Color Black, Switch Color Red, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Control w/Freeze Protection /PwrCtr w/2 T104M Mech (PF1202T)
- 3M 8 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN8-38RK)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 7 ft. (HC6B07)
- INTERMATIC Trippers, T170, T1400, T1800 Timers (156T1948A)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC5)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC8)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC6)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2VLR2)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2VLR3)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC7)
- WHITECAP IND MARINE ROCKER SWITCH 12 Volt; 15 Amp; Toggle; Illuminated; Brass/ Bakelite; Without Safety Cover (S-8085C)
- Power First Rocker Switches