Shop All Rocker Switches
This Product is Discontinued
Power First
Rocker Switch, SPDT, 3 Connections (Discontinued)
Mfr # 2LND6
Zoro # G0489352
This Product is Discontinued
Key Features
- Contact Form SPDT
- Number of Connections 3
- Switch Function Momentary On/Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.450 in
Product Information
- Brand Power First
- MFR # 2LND6
- Zoro # G0489352
- UPC # 190735592960
- Country of Origin China
- Category Rocker Switches
Details
Item | Rocker Switch |
Contact Form | SPDT |
Number of Connections | 3 |
Switch Function | Momentary On/Off/On |
Terminals | 0.250 in Quick Connect Tab |
Mounting Hole | 0.830 in x 1.450 in |
AC Contact Rating | 15A @ 250V, 20A @ 125V |
HP | 1 1/2 hp |
Body Color | Black |
Standards | CE, CUL, TUV, UL Listed |
Operating Temp. Range | 32 Degrees to 104 Degrees F |
Switch Color | Black |
Product Type | Rocker Switch |
Switch Function Configuration | Momentary On/Off/Momentary On |
Terminal Connection Type | 0.25 in Quick Connect Tab |
Description
Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/Off/Momentary On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15A @ 250V, 20A @ 125V, HP 1 1/2 hp, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards CE, CUL, TUV, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.