Shop All Rocker Switches
Power First
Rocker Switch, DPST, 4 Connections
Mfr # 2VLR3
Zoro # G1230582
original price:
$8.15
11% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPST
- Number of Connections 4
- Switch Function ON/OFF
- Terminals Screw
- Mounting Hole 0.830 in x 1.450 in
Product Information
- Brand Power First
- MFR # 2VLR3
- Zoro # G1230582
- UPC # 190735593745
- Country of Origin China
- Category Rocker Switches
Dimensions
Manufacturer Warranty Length | 2 yr |
Overall Depth | 0.96 in |
Overall Height | 0.39 in |
Mounting Hole Length | 1.48 in |
Overall Width | 1.7 in |
Mounting Hole Width | 0.83 in |
Description
Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals Screw, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 2 hp, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 8.12 to 8.81A (FH38)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Clear (9001C7)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil, Length: 25 ft (63950021)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC (UBIF220N)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND5)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF3)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE7)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH6)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC2)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE6)
- JR PRODUCTS STANDARD 12V ON/ON SWITCH, WHITE (12635)
- Power First Switches