Shop All Rocker Switches
Power First
Rocker Switch, DPST, 4 Connections
Mfr # 2LNF4
Zoro # G1088561
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPST
- Number of Connections 4
- Switch Function Momentary On/Off
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.450 in
Product Information
- Brand Power First
- MFR # 2LNF4
- Zoro # G1088561
- UPC # 190735593127
- Country of Origin China
- Category Rocker Switches
Dimensions
Mounting Hole Width | 0.83 in |
Mounting Hole Length | 1.48 in |
Manufacturer Warranty Length | 2 yr |
Overall Height | 0.33 in |
Overall Width | 1.7 in |
Overall Depth | 0.96 in |
Description
Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function Momentary On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 2 hp, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box Cover, 2 Gang, Square, Polycarbonate, GFCI, Toggle (E9G2GTNR)
- HUBBELL WIRING DEVICE-KELLEMS 6 Gang Pedestal (FR680BKA)
- FUJI ELECTRIC 24V-DC 65A Amp 50Hp AC Contactor (SC-N3 3NC2H0E22)
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK25 (RV10-10Q)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND1)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA5)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG43)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2VLP9)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH2)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF7)
- GARDNER BENDER GSW Rocker Switch, 1020 A, 125250 V, SPST, 083 x 145 in Panel Cutout, Nylon Housing Material (GSW-49)
- Power First Switches