Shop All Rocker Switches
This Product is Discontinued
Power First
Rocker Switch, DPDT, 6 Connections (Discontinued)
Mfr # 2LNH3
Zoro # G2264114
This Product is Discontinued
Key Features
- Contact Form DPDT
- Number of Connections 6
- Switch Function Momentary On/Off/Momentary On
- Terminals Screw
- Mounting Hole 0.830 in x 1.450 in
Product Information
- Brand Power First
- MFR # 2LNH3
- Zoro # G2264114
- UPC # 190735593295
- Country of Origin China
- Category Rocker Switches
Dimensions
Mounting Hole Length | 1.15 in |
Mounting Hole Width | 0.83 in |
Details
Item | Rocker Switch |
Contact Form | DPDT |
Number of Connections | 6 |
Switch Function | Momentary On/Off/Momentary On |
Terminals | Screw |
Mounting Hole | 0.830 in x 1.450 in |
AC Contact Rating | 15 A @ 277 V, 20 A @ 125 V |
HP | 2 hp |
Operating Temp. Range | 32 Degrees to 104 Degrees F |
Standards | CE, cUL, TUV, UL Listed |
Switch Color | Black |
Body Color | Black |
Product Type | Rocker Switch |
Horsepower | 2 hp |
Switch Function Configuration | Momentary On/Off/Momentary On |
Operating Temperature - Maximum | 104 Degrees F |
Terminal Connection Type | Screw Terminals |
Operating Temperature - Minimum | 32 Degrees F |
Number of Positions | 3 |
Description
Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On, Terminals Screw, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, HP 2 hp, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards CE, cUL, TUV, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.