Shop All Rocker Switches
Power First
Rocker Switch, DPDT, 6 Connections
Mfr # 2LNH1
Zoro # G3124843
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Number of Connections 6
- Switch Function On/On
- Terminals Screw
- Mounting Hole 0.830 in x 1.450 in
Product Information
- Brand Power First
- MFR # 2LNH1
- Zoro # G3124843
- UPC # 190735593271
- Country of Origin China
- Category Rocker Switches
Dimensions
Manufacturer Warranty Length | 2 yr |
Mounting Hole Length | 1.48 in |
Overall Height | 0.35 in |
Overall Width | 1.7 in |
Mounting Hole Width | 0.83 in |
Overall Depth | 0.96 in |
Description
Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/On, Terminals Screw, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 2 hp, Body Color Black, Switch Color White, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 2.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-2-1/4-R)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 2 Pole, 240/415/440V AC, C Curve (M9F42225)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5B63-71X)
- ZORO SELECT Wall Switch, 20A, White, 1-Pole Type, Toggle (4901BW)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE7)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG31)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND3)
- POWER FIRST Rocker Switch, DPST, 4 Connections (29FG26)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2VLR3)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF6)
- SEACHOICE RCKR SWITCH 5 DPDT WHITE (11011)
- Power First Rocker Switches