Shop All Rocker Switches
Power First
Rocker Switch, DPDT, 6 Connections
Mfr # 2LNG7
Zoro # G0340882
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Number of Connections 6
- Switch Function On/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.450 in
Product Information
- Brand Power First
- MFR # 2LNG7
- Zoro # G0340882
- UPC # 190735593240
- Country of Origin China
- Category Rocker Switches
Dimensions
Overall Width | 1.7 in |
Mounting Hole Width | 0.83 in |
Mounting Hole Length | 1.48 in |
Overall Depth | 0.96 in |
Manufacturer Warranty Length | 2 yr |
Overall Height | 0.37 in |
Description
Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 2 hp, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW20W)
- INSULTAB Shrink Tubing, 0.125in ID, Clear, 4ft, PK5 (HSK-600 1/8 Clr 48)
- EATON BUSSMANN Finger Safe Fuse Block, J UL Class, 1 Poles, 1 to 60A Amp Range, 600V AC/300V DC Volt Rating (TCFH60N)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 1 Pole, 240/415V AC, C Curve (M9F42103)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2VLP9)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH5)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2VLR3)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG29)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC3)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH6)
- EATON Switch, Maint, On/Off/On, Screw (8004K22N1V2)
- Power First Rocker Switches