Shop All Power Cables
Power First
Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 16/3
Mfr # 1TNA8
Zoro # G2423407
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 8 ft
- Voltage 125V AC
- Plug Configuration NEMA 5-15P
- Connection Type Bare Leads
- Jacket Material PVC
Product Information
- Brand Power First
- MFR # 1TNA8
- Zoro # G2423407
- UPC # 190735586013
- Country of Origin Multiple
- Category Power Cables
Dimensions
Cord Length | 8 ft |
Wire Size | 16 AWG |
Nominal Outside Dia. | 0.34 in |
Description
Power Cord, Wire Size 16 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type Bare Leads, Cord Length 8 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 10 A, Cord Shape Round, Temp. Rating 32 Degrees to 167 Degrees F, Trade Designation SJT, Nominal Outside Dia. 0.34 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- AC WORKS NEMA L16-30P 3-Phase 30A 480V Elbow 4-Prong Locking Male Plug with UL, C-UL Approval (ASEL1630P)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-2CR)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 15A, 12/3 (1TNA5)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 16/3 (1TNA9)
- POWER FIRST Coiled Power Cord, 5-15P, SJT, 20 ft., 15A, 14/3 (1TNC1)
- POWER FIRST Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 16/3 (1TNC5)
- POWER FIRST Coiled Power Cord, 5-15P, SJT, 20 ft., 13A, 16/3 (1TNB9)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 14/3 (1TNB6)
- SUREFLEX ABS Power Cord, 15 ft. (SFI15SE)
- Power First Power Cables