Shop All Power Cables
Power First
Power Cord, 5-15P, SJO, 10 ft., Blk, 10A, 16/3
Mfr # 1TNC6
Zoro # G2095152
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Voltage 125V AC
- Plug Configuration NEMA 5-15P
- Connection Type Bare Leads
- Jacket Material Rubber
Product Information
- Brand Power First
- MFR # 1TNC6
- Zoro # G2095152
- UPC # 190735586174
- Country of Origin Multiple
- Category Power Cables
Dimensions
Cord Length | 10 ft |
Wire Size | 16 AWG |
Nominal Outside Dia. | 0.34 in |
Description
Power Cord, Wire Size 16 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type Bare Leads, Cord Length 10 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 10 A, Cord Shape Round, Temp. Rating 32 Degrees to 194 Degrees F, Trade Designation SJO, Nominal Outside Dia. 0.34 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-0)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 5/8 In, Pk25 (COL1009SS)
- RITTAL Enclosure Coupling, Coupling Accessory, Aluminum (6206380)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-BL)
- POWER FIRST Power Cord, 5-15P, SJ, 10 ft., Blk, 10A, 16/3 (1KEG6)
- POWER FIRST Coiled Power Cord, 5-15P, SJT, 20 ft., 13A, 16/3 (1TNB9)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 15A, 12/3 (1TNA5)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 18/3 (1TNA7)
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 14/3 (1TNB7)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 14/3 (1TNB1)
- POLYCORD Polycord PC12-BLACK Poly-Cords 12 in., Black (PC12-BLACK)
- Power First Power Cables