Shop All Portable GFCI
Power First
Plg-In GFCI, Ylw, 15A, 5-15P, Rnproof, 125VAC
Mfr # 11X423
Zoro # G4706213
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Number of Outlets 0
- Voltage 125V AC
- Receptacle Configuration User Supplied
- Plug Configuration NEMA 5-15P
Product Information
- Brand Power First
- MFR # 11X423
- Zoro # G4706213
- UPC # 190735585030
- Country of Origin China
- Category Portable GFCI
Dimensions
Cord Length | No Cord |
Range of Lengths | No Cord |
Description
Plug-In GFCI User Supplied Cord, Cord Length No Cord, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration User Supplied, Enclosure Rating Rainproof, Number of Outlets 0, Trade Designation No Cord, Voltage 125V AC, Hz 60, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, GFN Series, Time-Delay, 1A, 250V AC, Indicating (GFN1)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1-1/2 to 1In (RB150-100)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PP1IEBC)
- ZORO SELECT Wall Switch, 15A, 1-Pole Type, 1 to 2 HP (RSD115I)
- POWER FIRST Line Cord GFCI, 25 ft., Ylw, 15A, 5-15P, 125V (11X427)
- POWER FIRST Line Cord GFCI, 25 ft. Cord L, Yellow (53TY61)
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 20A, 5-20P, 120V (2XYR6)
- POWER FIRST Line Crd GFCI, 6ft., Ylw, 15A, 5-15P, 125VAC (11X426)
- POWER FIRST Line Crd GFCI, 1.5 ft., Ylw, 15A, 5-15P, 125V (11X432)
- POWER FIRST Plg-In GFCI, Ylw, 15A, 5-15P, Rnproof, 120VAC (2XYR1)
- POWER FIRST Line Cord GFCI, 25 ft., Ylw, 15A, 5-15P, 125V (11X435)
- Power First Portable GFCI