Shop All Wire Disconnects
Power First
Piggyback, Single Crimp, Nylon, 22-16, PK50
Mfr # 31A502
Zoro # G5295622
product price: $16.45
/pk 50, $0.33/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Red
- Connection Type Crimp
- Insulation Type Nylon
- Wire Range 22 to 16 AWG
Product Information
- Brand Power First
- MFR # 31A502
- Zoro # G5295622
- UPC # 190735594575
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.906 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.157 in |
Tab Width | 0.25 in |
Strip Length | 1/4 in |
Barrel Size | Standard |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 16 AWG |
Barrel Inside Diameter | 0.067 in |
Barrel Outside Diameter | 0.157 in |
Description
Piggyback Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Piggyback, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 300 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket/Tab, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL1392)
- USA INDUSTRIALS Aftermarket Clark Auxiliary Auxiliary Contact Tip - Replaces A101-28966A, A102-237821A (4025CDB)
- GROTE Welding Cable, Black, 4Ga, 100 ft. Spool (82-5735)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRBLA25)
- POWER FIRST Piggyback, Heat Shrink, PE, 16-14, PK50 (31A499)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 16-14, PK50 (31A493)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (5UGR2)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C784)
- POWER FIRST Female Disconnect, Red, 22-18AWG, PK100 (5UGR1)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C854)
- LISLE 38 DISCONNECT (LIS42110)
- Power First Wire Disconnects