Shop All Wire Disconnects
Power First
Piggyback, non-insulated, 12-10, PK100
Mfr # 31A510
Zoro # G6220627
product price: $20.49
/pk 100, $0.20/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Connection Type Crimp
- Insulation Type Non-Insulated
- Wire Range 12 to 10 AWG
Product Information
- Brand Power First
- MFR # 31A510
- Zoro # G6220627
- UPC # 190735594650
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.669 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.134 in |
Barrel Outside Diameter | 0.177 in |
Tab Width | 0.25 in |
Barrel Size | Standard |
Maximum Wire Size | 10 AWG |
Barrel Inside Diameter | 0.134 in |
Strip Length | 3/8 in |
Minimum Wire Size | 12 AWG |
Description
Piggyback Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Piggyback, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 300 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket/Tab, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed, Barrel Inside Diameter 0.134 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Connection Cable RS232, For Logic Relays (SR2CBL01)
- HUBBELL WIRING DEVICE-KELLEMS Y Adapte, Marine, 50A, 125/250V (YQ230)
- MONOPRICE Ethernet Cable, Cat 6, Red, 7 ft. (2304)
- TRIPLETT IDC CONNECTOR, Red, Plastic, PK100 (URC-100PK)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA8)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C708)
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC4)
- POWER FIRST Female Flag Discon, Yellow, 12-10AWG, PK50 (24C752)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C712)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C854)
- GARDNER BENDER Fully Insulated Disconnect, M/F Pairs, 22-16awg, 250" Tab, Red - 10 pk. (20-151P)
- Power First Wire Disconnects