Shop All Wire Disconnects
Power First
Piggyback Disconnct, Yellow, 12-10AWG, PK50
Mfr # 31A507
Zoro # G6191525
product price: $19.95
/pk 50, $0.40/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Yellow
- Insulation Type Nylon
- Connection Type Crimp
- Wire Range 12 to 10 AWG
Product Information
- Brand Power First
- MFR # 31A507
- Zoro # G6191525
- UPC # 190735594629
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.945 in |
Barrel Inside Dia. | 0.256 in |
Maximum Wire Size | 10 AWG |
Barrel Size | Standard |
Barrel Outside Diameter | 0.256 in |
Tab Width | 0.25 in |
Minimum Wire Size | 12 AWG |
Barrel Inside Diameter | 0.134 in |
Strip Length | 3/8 in |
Description
Piggyback Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Piggyback, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket/Tab, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Watertight Locking Connector 2P 3W 250VAC L6-15R (HBL25W49)
- EATON CUTLER-HAMMER FREEDOM SERIES AUXILIARY CONTACT CONTACTOR PARTS AND ACCESSORY (C320KGT14)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Lt Gray, Steel (TE162048010)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 6P Secondary, 600V (16323-3)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C847)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRK5)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRJ2)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C783)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRE3)
- POWER FIRST Piggyback, Double Crimp, Nylon, 16-14, PK50 (31A506)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK25 (5UGK2)
- Power First Wire Connectors & Disconnects