Shop All Power Strips
Power First
Outlet Strip, 6 Outlets, Beige, 6 ft. Cord
Mfr # 36865
Zoro # G0742371
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 120VAC
- Color Beige
- Cord Length 6 ft.
- Number of Conductors 3
Product Information
- Brand Power First
- MFR # 36865
- Zoro # G0742371
- UPC # 030878368650
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Width | 1 3/4 in |
Depth | 1-3/4" |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Length | 1 3/4 in |
Height | 1 3/4 in |
Length (Straight Wireway) | 1 3/4 in |
Description
Surge Protector Outlet Strip, Total Number of Outlets 6, Color Beige, Cord Length 6 ft, Communication Port None, Rated Joules 1,200, Application Commercial and Industrial, Housing Material Metal, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 0, USB Charging Port 0, Medical Facility Use Outside Patient Care Areas (UL 1449), Number of Conductors 3, Voltage 120V AC, Length 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It Surge Protector, 6 Outlet/2 USB, 6 ft. Cord, 990 Joules (TLP606USB)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (JLS400)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7420G)
- PANDUIT Cable Tie Gun Tool Holster (GHH)
- POWER FIRST Surge Protector Outlet Strip, 8 ft., Gray (52NY64)
- POWER FIRST Outlet Strip, 1 Outlet Row, 6 Outlets (36871)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY60)
- POWER FIRST Surge Protector Outlet Strip, White (52NY42)
- POWER FIRST Outlet Strip, Gray, 6 ft. Cord Length (55346)
- POWER FIRST Ground Stake, 6 Outlet, 125V (21RJ26)
- E-DUSTRY INC e-dustry EPS-10412 12 in. 4 Outlet Metal Power Strip; 1 ft. - White (EPS-10412)
- Power First Power Strips