Shop All Power Strips
Power First
Outlet Strip, 6 ft., 12 Outlets, Aluminum
Mfr # 52NY33
Zoro # G7469485
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 12
- Voltage 125VAC
- Color Gray
- Cord Length 6 ft.
- Number of Conductors 3
Product Information
- Brand Power First
- MFR # 52NY33
- Zoro # G7469485
- UPC # 190735959435
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Length | 77 in |
Width | 1 5/8 in |
Height | 1 1/4 in |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Length (Straight Wireway) | 77 in |
Description
Outlet Strip, Application Workbench and Cabinet, Housing Material Aluminum, Total Number of Outlets 12, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Clip, Color Gray, Medical Facility Use Not Allowed, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Outlet Center Distance 5 5/8 in, Length 77 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 12 A (LC1D128BD)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 1-Pole (EDSC150-F1)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218SAPAM12)
- POWER FIRST Outlet Strip, 20A, 120V, 36 Outlet (2MV39)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY54)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY60)
- POWER FIRST Outlet Strip, 15 ft., 6 Outlets, Aluminum (52NY30)
- POWER FIRST Outlet Strip, 4, 3 ft., 5-15R (52NY40)
- POWER FIRST Outlet Strip, 30A, 120V, 24 Outlet, 48 In (2MV38)
- LEGRAND Prewired Raceway, 15A, 5 Outlet, White (WH20GB512)
- Power First Extension Cords & Power Strips