Shop All Power Strips
Power First
Outlet Strip, 6 ft., 10 Outlets, Aluminum
Mfr # 52NY34
Zoro # G7469275
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 10
- Voltage 125VAC
- Color Gray
- Cord Length 6 ft.
- Number of Conductors 3
Product Information
- Brand Power First
- MFR # 52NY34
- Zoro # G7469275
- UPC # 190735959398
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Width | 3 5/8 in |
Height | 2 1/8 in |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Length | 13 in |
Length (Straight Wireway) | 13 in |
Description
Outlet Strip, Application Commercial and Industrial, Housing Material Aluminum, Total Number of Outlets 10, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 2, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Clip, Color Gray, Medical Facility Use Not Allowed, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Outlet Center Distance 2 in, Length 13 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 100' Length - Clear (HS355-S100-CLEAR)
- IEC LIMIT SWITCH L150 L200 (E035-70006013)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Green (HS369-S100-GREEN)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY57)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY61)
- POWER FIRST Dancing Ground Stake, Outdoor, 3 Outlet (21RJ30)
- POWER FIRST Outlet Strip, 6, 3 ft., 5-15R (52NY41)
- POWER FIRST Outlet Strip, 30A, 120V, 24 Outlet, 48 In (2MV38)
- POWER FIRST Outlet Strip, 6 ft., 8 Outlets, Aluminum (52NY32)
- GLOBAL INDUSTRIAL 24 18 Outlet Aluminum Power Strip, 15' Cord (501789)
- Power First Power Strips