Shop All Power Strips
This Product is Discontinued
Power First
Outlet Strip, 2 Outlet Rows, 4 Outlets (Discontinued)
Mfr # 53XH88
Zoro # G0742362
This Product is Discontinued
Key Features
- Number of Outlets 4
- Voltage 125VAC
- Color Gray
- Cord Length 6 ft.
- Number of Conductors 3
Product Information
- Brand Power First
- MFR # 53XH88
- Zoro # G0742362
- UPC # 030878368704
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Height | 1 3/4 in |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Width | 7 in |
Length | 8 1/2 in |
Length (Straight Wireway) | 8 1/2 in |
Description
Outlet Strip, Application Commercial and Industrial, Housing Material Metal, Total Number of Outlets 4, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator No, Number of Outlet Rows 2, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Non Mounting, Color Gray, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.