Shop All Power Strips
This Product is Discontinued
Power First
Outdoor Remote Control, 3 Outlet, 125V (Discontinued)
Mfr # 21RJ21
Zoro # G5306104
This Product is Discontinued
Key Features
- Number of Outlets 3
- Voltage 120VAC
- Color Black
- Cord Length 6"
- Number of Conductors 3
Product Information
- Brand Power First
- MFR # 21RJ21
- Zoro # G5306104
- UPC # 190735587478
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6" |
Wire Size | 18 AWG |
Width | 1 1/2 in |
Height | 6 3/4 in |
Length | 4 1/4 in |
Length (Straight Wireway) | 4 1/4 in |
Description
Remote Control Outlet, Number of Outlets 3, Max. Amps 10 A, Voltage 120V AC, Housing Material Noryl, Special Features Radio Transmitter Activates Transceiver Module Through Walls, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Cord Length 6 in, Trade Designation SJTW, Length 4 1/4 in, Width 1 1/2 in, Height 6 3/4 in, Wire Size 18 AWG, Number of Conductors 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.