Shop All Wire Terminals
Power First
Nylon Wire Terminal Kit 145 Piece w/Tool
Mfr # 5WHH3
Zoro # G1617402
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Nylon
- Insulation Color Assortment
- Connection Type Crimp
- Number of Sizes 3
- Terminal Connection Crimp
Product Information
- Brand Power First
- MFR # 5WHH3
- Zoro # G1617402
- UPC # 190735600405
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Number of Sizes | 3 |
Sizes Included | 12-10 AWG, 16-14 AWG, 22-18 AWG |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 10 AWG |
Details
Insulation Type | Nylon |
Insulation Color | Assortment |
Connection Type | Crimp |
Terminal Connection | Crimp |
Kit Type | Terminal |
Item | Wire Terminal Kit 145 Piece w/Tool |
Number of Pieces | 145 |
Standards | UL listed |
Terminal Type | Closed-End Crimp Connectors, Female Quick Disconnects, Male Quick Disconnects |
Wire Type | Solid Copper, Stranded Copper |
Connector Assortment Type | Crimp Terminals, Twist-On Terminals |
Includes | (16) 4FRH1, (16) 4FRK4, (16) 4FRK6, (16) 4FRK7, (16) 4FRK8, (16) 4FRK9, (24) 4FRJ3 Connectors, (24) 4FRK5, Crimping Tool |
Tools Included | Crimping Tool |
Insulation Material | Nylon |
Description
Wire Terminal Kit, Insulation Material Nylon, Minimum Wire Size 22 AWG, Maximum Wire Size 10 AWG, Number of Pieces 145, Tools Included Crimping Tool, Connector Assortment Type Crimp Terminals, Twist-On Terminals, Includes (16) 4FRH1, (16) 4FRK4, (16) 4FRK6, (16) 4FRK7, (16) 4FRK8, (16) 4FRK9, (24) 4FRJ3 Connectors, (24) 4FRK5, Crimping Tool, Kit Type Terminal, Number of Sizes 3, Sizes Included 12-10 AWG, 16-14 AWG, 22-18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 3P (2510MBW2)
- SQUARE D Circuit breaker accessory, PowerPact H, shield, lug, long (S37449)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (M22M-WRS3)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 7 ft. (2140)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG1)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (24C962)
- POWER FIRST Vinyl Wire Terminal Kit 194 Piece w/Tool (5UGK5)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (4FRL2)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C942)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (5WHG5)
- POWER FIRST Non-Insulated Wire Terminal Kit w/Tool 270 Piece (24C973)
- Power First Wire Connectors & Disconnects