Shop All Wire Disconnects
Power First
Male Disconnect, Yellow, 12-10AWG, PK25
Mfr # 5UGK3
Zoro # G2553677
product price: $19.89
/pk 25, $0.80/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Yellow
- Insulation Type Heat Shrink
- Connection Type Crimp
- Wire Range 12 to 10 AWG
Product Information
- Brand Power First
- MFR # 5UGK3
- Zoro # G2553677
- UPC # 190735599099
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 1.555 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.134 in |
Barrel Size | Standard |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Strip Length | 3/8 in |
Tab Width | 0.25 in |
Barrel Outside Diameter | 0.295 in |
Barrel Inside Diameter | 0.134 in |
Description
Male Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Polyolefin, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (DG322NRB)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- APC 16A AMP 120V-AC AUTOMATIC TRANSFER SWITCH (AP4452)
- LEVITON GFCI OUTLT W/SWTCH WHT (C22-SFSW1-00W)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK25 (5UGK2)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA8)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C896)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 12-10, PK50 (31A494)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C773)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C878)
- 3M Female Disconnect, Blue, 16-14AWG, PK25, Overall Length: 0.87 in (FDI14-250Q)
- Power First Wire Connectors & Disconnects