Shop All Wire Disconnects
Power First
Male Disconnect, Red, 22-16AWG, PK100
Mfr # 5WHH1
Zoro # G2704353
original price:
$12.79
10% off
new price: $11.49
/pk 100, $0.11/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Red
- Connection Type Crimp
- Insulation Type Vinyl
- Wire Range 22 to 16 AWG
Product Information
- Brand Power First
- MFR # 5WHH1
- Zoro # G2704353
- UPC # 190735600382
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.827 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.067 in |
Barrel Inside Diameter | 0.067 in |
Maximum Wire Size | 16 AWG |
Barrel Outside Diameter | 0.157 in |
Tab Width | 0.25 in |
Barrel Size | Standard |
Minimum Wire Size | 22 AWG |
Strip Length | 1/4 in |
Description
Male Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 167 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 300 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXH-24D)
- ASHCROFT 14In 100Psi 125250VAc Pressure Switch (B450S)
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRE3)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C784)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C896)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 22-16, PK50 (31A492)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C882)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C858)
- ABB OT40FT3, 3P 40A UL508 NF DOOR MOUNT SW (OT40FT3)
- Power First Wire Connectors & Disconnects