Shop All Wire Disconnects
Power First
Male Disconnect, Blue, 16-14AWG, PK50
Mfr # 24C850
Zoro # G6190782
product price: $18.15
/pk 50, $0.36/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Connection Type Crimp
- Insulation Type Nylon
Product Information
- Brand Power First
- MFR # 24C850
- Zoro # G6190782
- UPC # 190735589823
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.187 in |
Overall Length | 0.866 in |
Barrel Inside Dia. | 0.197 in |
Barrel Outside Diameter | 0.197 in |
Maximum Wire Size | 14 AWG |
Strip Length | 1/4 in |
Barrel Size | Standard |
Barrel Inside Diameter | 0.091 in |
For Wire Size | 14 AWG, 16 AWG |
Minimum Wire Size | 16 AWG |
Tab Width | 0.187 in |
Description
Male Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.187 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON External Thread Receptacle, 4, Male, 22 AWG (8R4006A18A120)
- MONOPRICE A/V Wallplate, RCA, Red Center, Wht (6548)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP2GY)
- HILLMAN 50' 28GA Anneal Wire (123119)
- POWER FIRST Male Disconnect, Bare, 12-10AWG, PK50 (5UGN6)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK25 (5WHH4)
- POWER FIRST Piggyback, Double Crimp, Nylon, 16-14, PK50 (31A506)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C855)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C729)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C906)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MNG10-375DFK)
- Power First Wire Disconnects