Shop All Wire Disconnects
Power First
Male Disconnect, Blue, 16-14AWG, PK100
Mfr # 24C896
Zoro # G6192112
product price: $24.25
/pk 100, $0.24/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Blue
- Connection Type Crimp
- Insulation Type Vinyl
- Wire Range 16 to 14 AWG
Product Information
- Brand Power First
- MFR # 24C896
- Zoro # G6192112
- UPC # 190735590270
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.858 in |
Barrel Inside Dia. | 0.185 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Barrel Outside Diameter | 0.185 in |
Strip Length | 1/4 in |
Barrel Inside Diameter | 0.091 in |
Tab Width | 0.25 in |
Barrel Size | Standard |
Description
Male Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRBLA500)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 50A, Time-Delay, 250V AC, Cylindrical (BP/FRN-R-50)
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, for flush, plastic, 8 x 27mm yellow blank legend, unmarked (ZBY2H101)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 1000 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT220CL-PURPLE)
- POWER FIRST Piggyback, non-insulated, 16-14, PK100 (31A509)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK25 (5UGK0)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRK6)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5UGP9)
- POWER FIRST Piggyback, Double Crimp, Nylon, 22-16, PK50 (31A505)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C856)
- QUICKCABLE Female Disconnect, 22-18 ga, .110, PK100 (160145-2100)
- Power First Wire Disconnects