Shop All Wire Disconnects
Power First
Male Disconnect, Bare, 22-16AWG, PK100
Mfr # 5WHA9
Zoro # G0306047
product price: $7.39
/pk 100, $0.07/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Wire Range 22 to 16 AWG
- Insulation Type Non-Insulated
- Connection Type Crimp
Product Information
- Brand Power First
- MFR # 5WHA9
- Zoro # G0306047
- UPC # 190735599884
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.646 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.067 in |
Strip Length | 1/4 in |
Barrel Inside Diameter | 0.067 in |
Tab Width | 0.25 in |
Barrel Size | Standard |
Barrel Outside Diameter | 0.106 in |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 16 AWG |
Description
Male Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed, Barrel Inside Diameter 0.067 in, Barrel Outside Diameter 0.106 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Watertight Dockside Receptacle With Wing (M5200RS1)
- SIEMENS Output Module 6ES71326BD200BA0 (6ES7132-6BD20-0BA0)
- QUICKCABLE 16-14 AWG PVC Spade Terminal #8 Stud PK1000 (160225-1000)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW822-A2)
- POWER FIRST Female Disconnect, Red, 22-18AWG, PK100 (5UGR1)
- POWER FIRST Piggyback, Heat Shrink, PE, 22-16, PK50 (31A498)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRK8)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C904)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK25 (5WHH5)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK25 (5WHH4)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FIB-D)
- Power First Wire Disconnects