Shop All Wire Disconnects
Power First
Male Disconnect, Bare, 22-16AWG, PK100
Mfr # 5WHA8
Zoro # G3288871
original price:
$7.17
76% off
new price: $1.65
/pk 100, $0.02/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Insulation Type Non-Insulated
- Wire Range 22 to 16 AWG
- Connection Type Crimp
Product Information
- Brand Power First
- MFR # 5WHA8
- Zoro # G3288871
- UPC # 190735599877
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.020 in x 0.187 in |
Overall Length | 0.551 in |
Barrel Inside Dia. | 0.067 in |
Minimum Wire Size | 22 AWG |
Tab Width | 0.187 in |
Barrel Inside Diameter | 0.067 in |
Barrel Outside Diameter | 0.106 in |
Maximum Wire Size | 16 AWG |
Barrel Size | Standard |
Strip Length | 1/4 in |
Description
Male Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Tab, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed, Barrel Inside Diameter 0.067 in, Barrel Outside Diameter 0.106 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC (9007C52F)
- RACO Bonding Locknut, 7/32" L, 1" Conduit (1244)
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC (5121053)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Green, Nylon Jacket, Vinyl Insulation (26981106)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C886)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 12-10, PK50 (31A497)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C853)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C903)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK25 (5UGK0)
- POWER FIRST Female Disconnect, Red, 22-18AWG, PK100 (5UGR1)
- QUICKCABLE Female Disconnect, 22-18 ga, .187, PK10 (160146-2010)
- Power First Wire Disconnects