Shop All Portable GFCI
Power First
Line Crd GFCI, 100 ft., Ylw, 15A, 5-15P, 125V
Mfr # 11X437
Zoro # G4721044
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Number of Outlets 3
- Voltage 125V AC
- Receptacle Configuration NEMA 5-15R
- Plug Configuration NEMA 5-15P
Product Information
- Brand Power First
- MFR # 11X437
- Zoro # G4721044
- UPC # 190735585177
- Country of Origin China
- Category Portable GFCI
Dimensions
Wire Size | 12 AWG |
Cord Length | 100 ft |
Range of Lengths | 100 ft. |
Description
Line Cord GFCI, Cord Length 100 ft, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating Outdoor, Number of Outlets 3, Trade Designation SJTW, Voltage 125V AC, Hz 60, Wire Size 12 AWG, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM2100VH)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE10X8X4NK)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC100/120)
- BLACK BOX 10/100/1000 St Media Converter Us Ps (LMC4001A)
- POWER FIRST Line Cord GFCI, 25 ft. Cord L, Yellow (53TY61)
- POWER FIRST Plug-In GFCI with Cord, 2 ft., Ylw, Outdoor (11X431)
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 120VAC (2XYR3)
- POWER FIRST Line Cord GFCI, 6 ft., Ylw, 15A, 5-15P, 120V (2XYR4)
- POWER FIRST Plug-In GFCI, Wht, 15A, 5-15P, Indoor, 125VAC (11X433)
- POWER FIRST Line Cord GFCI, 50 ft., Ylw, 15A, Outdoor (11X436)
- HUBBELL WIRING DEVICE-KELLEMS Line Cord GFCI, 15 ft., Ylw, 15A, 5-15P, 120V (GFPSTOEMA)
- Power First Portable GFCI