Shop All Portable GFCI
Power First
Line Cord GFCI, 25 ft., Ylw, 15A, 5-15P, 125V
Mfr # 11X427
Zoro # G6193354
product price: $98.65
/ea
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Number of Outlets 1
- Voltage 125V AC
- Receptacle Configuration NEMA 5-15R
- Plug Configuration NEMA 5-15P
Product Information
- Brand Power First
- MFR # 11X427
- Zoro # G6193354
- UPC # 190735585078
- Country of Origin China
- Category Portable GFCI
Dimensions
Wire Size | 12 AWG |
Cord Length | 25 ft |
Range of Lengths | 25 ft. |
Description
Line Cord GFCI, Cord Length 25 ft, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating Rainproof, Number of Outlets 1, Trade Designation SJTW, Voltage 125V AC, Hz 60, Wire Size 12 AWG, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001W)
- AC WORKS NEMA 5-20P 20A 125V Straight-blade Plug with UL, C-UL Approval (AS520P)
- SCHNEIDER ELECTRIC Auxiliary contact block, Side, 500V AC (LAG8N203)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 8A, 125V AC, 10kA at 125V AC (GSC8)
- POWER FIRST Plg-In GFCI with Cord, 6 ft., Ylw, 15A, 125V (11X430)
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 15A, 5-15P, 120V (5YL47)
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 120VAC (2XYR3)
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 125VAC (11X425)
- POWER FIRST Cord Set, In-line GFCI, 120V, 20 Amps AC (2XYR7)
- POWER FIRST Line Cord GFCI, 6 ft., Ylw, 15A, 5-15P, 120V (2XYR4)
- SUPERIOR ELECTRIC 3 Prong NEMA 5-15R to 2 Prong NEMA 1-15P Polarized Grounding Adapter 125V 15A (Orange) (YGA10F)
- Power First Portable GFCI